Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0190-06-06

  • Zoro # G016214658


product price: $71.89
/ea

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Overall Width
6 in
Shape
Sheet
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0190-06-06
Zoro #
G016214658
UPC #
847554029503
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
6 in
Width Tolerance
+/-0.002 in
Thickness
0.19 in
Length Tolerance
+/-0.002 in

Details

Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Item
Aluminum Precision Blank
Shape
Sheet
Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Material
Aluminum
System of Measurement
Inch
Temper
T651
Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Heat Treatment
Tempered
Yield Strength
63 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.