Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0190-08-08

  • Zoro # G616214621


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Elongation
11 %
Shape
Sheet
Thickness
0.19 in
Temper
T651
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0190-08-08
Zoro #
G616214621
UPC #
847554029527
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Width
8 in
Overall Length
8 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in

Details

Elongation
11 %
Shape
Sheet
Temper
T651
Material Grade
7075
Heat Treatable
Heat Treatable
Yield Strength
63 ksi
Material
Aluminum
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Tempered
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.