Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0190-12-12

  • Zoro # G616214669


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Length Tolerance
+/-0.002 in
Temper
T651
Yield Strength
63 ksi
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0190-12-12
Zoro #
G616214669
UPC #
847554029541
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
0.19 in
Overall Length
12 in
Width Tolerance
+/-0.002 in
Overall Width
12 in

Details

Heat Treatable
Heat Treatable
Temper
T651
Yield Strength
63 ksi
Tensile Strength
73 ksi
Elongation
11 %
Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Item
Aluminum Precision Blank
Shape
Sheet
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.19 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.