Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0250-01-12

  • Zoro # G016214689


product price: $53.39
/ea

Key Features

Flatness Tolerance
+0.002 in/+0.01 in
Yield Strength
63 ksi
Rockwell Hardness
80 HRB
Overall Length
12 in
Brinell Hardness
150 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0250-01-12
Zoro #
G016214689
UPC #
847554029596
Country of Origin
United States

Dimensions

Overall Length
12 in
Length Tolerance
+/-0.002 in
Overall Width
1 in
Width Tolerance
+/-0.002 in
Thickness
0.25 in

Details

Flatness Tolerance
+0.002 in/+0.01 in
Yield Strength
63 ksi
Rockwell Hardness
80 HRB
Brinell Hardness
150 HBW
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Tight
Tensile Strength
73 ksi
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Material
Aluminum
Mechanical Finish
Precision Ground, Mill
Temper
T651
Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Elongation
11 %

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +/-0.002 in, 1 in Overall Width, Width Tolerance +/-0.002 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.