Precision Machine-Ready Blank
Mfr # SB-7075-0250-06-06
Zoro # G816214711
product price: $77.45
/ea
Free Shipping & Returns
Key Features
Temper
T651
Overall Length
6 in
Elongation
11 %
System of Measurement
Inch
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-0250-06-06
Zoro #
G816214711
UPC #
847554029701
Country of Origin
United States
Dimensions
Overall Length
6 in
Width Tolerance
+/-0.002 in
Thickness
0.25 in
Length Tolerance
+/-0.002 in
Overall Width
6 in
Details
Temper
T651
Elongation
11 %
System of Measurement
Inch
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Material Grade
7075
Item
Aluminum Precision Blank
Tensile Strength
73 ksi
Resistance Properties
Corrosion-Resistant
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Shape
Plate
Flatness Tolerance
+0.002 in/+0.01 in
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.