Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0250-12-24

  • Zoro # G516214691


product price: $345.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Elongation
11 %
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Flatness Tolerance
+0.002 in/+0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0250-12-24
Zoro #
G516214691
UPC #
847554029763
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
24 in
Thickness
0.25 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in

Details

System of Measurement
Inch
Elongation
11 %
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Flatness Tolerance
+0.002 in/+0.01 in
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Shape
Plate
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Temper
T651
Material Grade
7075
Heat Treatment
Tempered
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.