Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0375-08-12

  • Zoro # G316214716


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Material Grade
7075
Length Tolerance
+/-0.002 in
Material
Aluminum
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0375-08-12
Zoro #
G316214716
UPC #
847554029930
Country of Origin
United States

Dimensions

Overall Length
12 in
Length Tolerance
+/-0.002 in
Overall Width
8 in
Width Tolerance
+/-0.002 in
Thickness
0.375 in

Details

Material Grade
7075
Material
Aluminum
Temper
T651
Flatness Tolerance
+0.002 in/+0.01 in
System of Measurement
Inch
Shape
Plate
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Elongation
11 %
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Yield Strength
63 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.