Precision Machine-Ready Blank
Mfr # SB-7075-0500-04-08
Zoro # G016214627
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Flatness Tolerance
+0.002 in/+0.01 in
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Width Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-0500-04-08
Zoro #
G016214627
UPC #
847554030080
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Overall Length
8 in
Length Tolerance
+/-0.002 in
Overall Width
4 in
Thickness
0.5 in
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 8 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.