Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0500-06-24

  • Zoro # G916214611


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Precision Ground, Mill
Rockwell Hardness
80 HRB
Resistance Properties
Corrosion-Resistant
Material Grade
7075
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0500-06-24
Zoro #
G916214611
UPC #
847554034873
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
24 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.5 in

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 24 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.