Precision Machine-Ready Blank
Mfr # SB-7075-0500-12-12
Zoro # G016214665
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Tensile Strength
73 ksi
Elongation
11 %
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-0500-12-12
Zoro #
G016214665
UPC #
847554030141
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Thickness
0.5 in
Overall Width
12 in
Overall Length
12 in
Length Tolerance
+/-0.002 in
Details
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Tensile Strength
73 ksi
Elongation
11 %
Material
Aluminum
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Material Grade
7075
Temper
T651
Yield Strength
63 ksi
Shape
Plate
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.