Precision Machine-Ready Blank
Mfr # SB-7075-0500-12-24
Zoro # G416214708
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Width Tolerance
+/-0.002 in
Tensile Strength
73 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-0500-12-24
Zoro #
G416214708
UPC #
847554030165
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Overall Length
24 in
Overall Width
12 in
Thickness
0.5 in
Length Tolerance
+/-0.002 in
Details
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Temper
T651
Yield Strength
63 ksi
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Material Grade
7075
Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Elongation
11 %
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.