Precision Machine-Ready Blank
Mfr # SB-7075-0500-18-18
Zoro # G216214618
product price: $713.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.002 in
Overall Width
18 in
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-0500-18-18
Zoro #
G216214618
UPC #
847554034880
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Overall Width
18 in
Length Tolerance
+/-0.002 in
Overall Length
18 in
Thickness
0.5 in
Details
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi
Elongation
11 %
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Material Grade
7075
Temper
T651
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Material
Aluminum
Yield Strength
63 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 18 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.