Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0625-18-18

  • Zoro # G416214579


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Elongation
11 %
Heat Treatment
Tempered
Overall Width
18 in
Heat Treatable
Heat Treatable
Material Grade
7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0625-18-18
Zoro #
G416214579
UPC #
847554034903
Country of Origin
United States

Dimensions

Overall Width
18 in
Width Tolerance
+/-0.002 in
Thickness
0.625 in
Length Tolerance
+/-0.002 in
Overall Length
18 in

Details

Elongation
11 %
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Tensile Strength
73 ksi
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Material
Aluminum
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Temper
T651
Yield Strength
63 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 18 in, Width Tolerance +/-0.002 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.