Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0875-06-06

  • Zoro # G316214495


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material Grade
7075
Yield Strength
63 ksi
Temper
T651
Material
Aluminum
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0875-06-06
Zoro #
G316214495
UPC #
847554030707
Country of Origin
United States

Dimensions

Overall Length
6 in
Thickness
0.875 in
Overall Width
6 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in

Details

Material Grade
7075
Yield Strength
63 ksi
Temper
T651
Material
Aluminum
Shape
Plate
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
System of Measurement
Inch
Flatness Tolerance
+0.002 in/+0.01 in
Elongation
11 %
Item
Aluminum Precision Blank
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 0.875 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.