Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0875-12-24

  • Zoro # G016214566


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Material
Aluminum
Elongation
11 %
Material Grade
7075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0875-12-24
Zoro #
G016214566
UPC #
847554030769
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.875 in
Overall Width
12 in
Overall Length
24 in

Details

Material
Aluminum
Elongation
11 %
Material Grade
7075
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Temper
T651
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Shape
Plate
System of Measurement
Inch
Tensile Strength
73 ksi
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.875 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.