Precision Machine-Ready Blank
Mfr # SB-7075-1000-00-12
Zoro # G316214525
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Tensile Strength
73 ksi
Width Tolerance
+/-0.002 in
System of Measurement
Inch
Heat Treatment
Tempered
Mechanical Finish
Precision Ground, Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-1000-00-12
Zoro #
G316214525
UPC #
847554030783
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Overall Width
1/2 in
Thickness
1 in
Overall Length
12 in
Length Tolerance
+/-0.002 in
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +/-0.002 in, 1/2 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.