Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-1000-08-08

  • Zoro # G616214454


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Overall Length
8 in
Elongation
11 %
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-1000-08-08
Zoro #
G616214454
UPC #
847554030936
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
8 in
Thickness
1 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in

Details

Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Elongation
11 %
Shape
Plate
Material
Aluminum
Heat Treatment
Tempered
Yield Strength
63 ksi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Item
Aluminum Precision Blank
Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Temper
T651

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 1 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.