Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-1250-00-12

  • Zoro # G816214469


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Heat Treatable
Heat Treatable
Temper
T651
Width Tolerance
+/-0.002 in
Straightness Tolerance
Not Rated
Tensile Strength
73 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-7075-1250-00-12
Zoro #
G816214469
UPC #
847554030998
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
1/2 in
Thickness
1.25 in
Overall Length
12 in

Details

Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Temper
T651
Straightness Tolerance
Not Rated
Tensile Strength
73 ksi
Heat Treatment
Tempered
Rockwell Hardness
80 HRB
Tolerance Rating
Tight
Material
Aluminum
Brinell Hardness
150 HBW
Material Grade
7075
Mechanical Finish
Precision Ground, Mill
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Elongation
11 %

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +/-0.002 in, 1/2 in Overall Width, Width Tolerance +/-0.002 in, 1.25 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.