Precision Machine-Ready Blank
Mfr # SB-7075-1250-02-03
Zoro # G816214506
product price: $70.25
/eaKey Features
Yield Strength
63 ksi
Material
Aluminum
Rockwell Hardness
80 HRB
Thickness
1.25 in
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-1250-02-03
Zoro #
G816214506
UPC #
847554031018
Country of Origin
United States
Dimensions
Thickness
1.25 in
Width Tolerance
+/-0.002 in
Overall Width
2 in
Length Tolerance
+/-0.002 in
Overall Length
3 in
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 3 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 1.25 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.