Precision Machine-Ready Blank
Mfr # SB-7075-1250-03-06
Zoro # G716214446
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Brinell Hardness
150 HBW
Thickness
1.25 in
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-1250-03-06
Zoro #
G716214446
UPC #
847554031063
Country of Origin
United States
Dimensions
Thickness
1.25 in
Overall Width
3 in
Width Tolerance
+/-0.002 in
Overall Length
6 in
Length Tolerance
+/-0.002 in
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 6 in Overall Length, Length Tolerance +/-0.002 in, 3 in Overall Width, Width Tolerance +/-0.002 in, 1.25 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.