Precision Machine-Ready Blank
Mfr # SB-7075-1250-24-24
Zoro # G916214369
product price: $2,588.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Tempered
Temper
T651
Elongation
11 %
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-1250-24-24
Zoro #
G916214369
UPC #
847554031186
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Thickness
1.25 in
Overall Length
24 in
Width Tolerance
+/-0.002 in
Overall Width
24 in
Details
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Temper
T651
Elongation
11 %
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 1.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.