Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-1500-02-06

  • Zoro # G716214354


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Brinell Hardness
150 HBW
System of Measurement
Inch
Straightness Tolerance
Not Rated
Mechanical Finish
Precision Ground, Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-7075-1500-02-06
Zoro #
G716214354
UPC #
847554031230
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length Tolerance
+/-0.002 in
Overall Width
2 in
Width Tolerance
+/-0.002 in
Overall Length
6 in

Details

Heat Treatment
Tempered
Brinell Hardness
150 HBW
System of Measurement
Inch
Straightness Tolerance
Not Rated
Mechanical Finish
Precision Ground, Mill
Heat Treatable
Heat Treatable
Material Grade
7075
Elongation
11 %
Galvanized
Not Galvanized
Rockwell Hardness
80 HRB
Material
Aluminum
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Temper
T651
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Tensile Strength
73 ksi
Yield Strength
63 ksi
Item
Aluminum Precision Blank
Tolerance Rating
Tight

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 6 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 1.5 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.