Precision Machine-Ready Blank
Mfr # SB-7075-1500-12-24
Zoro # G816214315
product price: $1,507.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Overall Length
24 in
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-1500-12-24
Zoro #
G816214315
UPC #
847554031377
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
12 in
Length Tolerance
+/-0.002 in
Thickness
1.5 in
Width Tolerance
+/-0.002 in
Details
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Item
Aluminum Precision Blank
Yield Strength
63 ksi
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Temper
T651
Material
Aluminum
Elongation
11 %
Tensile Strength
73 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 1.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.