Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-1500-15-15

  • Zoro # G416214296


product price: $53.09
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Material
Aluminum
Length Tolerance
+/-0.002 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-1500-15-15
Zoro #
G416214296
UPC #
847554031384
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
1 1/2 in
Overall Length
1 in
Thickness
1.5 in

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 1 in Overall Length, Length Tolerance +/-0.002 in, 1 1/2 in Overall Width, Width Tolerance +/-0.002 in, 1.5 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.