Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-2000-08-08

  • Zoro # G716214231


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
73 ksi
Overall Length
8 in
Thickness
2 in
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-7075-2000-08-08
Zoro #
G716214231
UPC #
847554031537
Country of Origin
United States

Dimensions

Overall Length
8 in
Thickness
2 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
8 in

Details

Tensile Strength
73 ksi
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Temper
T651
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material
Aluminum
Material Grade
7075
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Elongation
11 %
Item
Aluminum Precision Blank
Yield Strength
63 ksi
Flatness Tolerance
+0.002 in/+0.01 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.