Precision Machine-Ready Blank
Mfr # SB-SA36-0750-06-06
Zoro # G215549674
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.75 in
Material
Carbon Steel
Length Tolerance
+/-0.002 in
Thickness Tolerance
+/-0.002 in
Tensile Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-SA36-0750-06-06
Zoro #
G215549674
UPC #
847554035597
Country of Origin
United States
Dimensions
Thickness
0.75 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
6 in
Overall Length
6 in
Details
Material
Carbon Steel
Item
Carbon Steel Precision Blank
Thickness Tolerance
+/-0.002 in
Tensile Strength
Not Rated
Yield Strength
Not Rated
Mechanical Finish
Precision Ground, Mill
Fabrication
Hot Rolled
Brinell Hardness
133 HBW
Shape
Plate
Galvanized
Not Galvanized
Tolerance Rating
Tight
Flatness Tolerance
+0.002 in/+0.01 in
Material Grade
A36
Rockwell Hardness
67 HRB
Machinability
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Description
Carbon Steel Precision Blank, Material Carbon Steel, Material Grade A36, Heat Treatment No Heat Treatment, Mechanical Finish Precision Ground, Mill, Overall Length 6 in, Overall Width 6 in, Thickness 0.75 in, Thickness Tolerance +/-0.002 in, Yield Strength Not Rated, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 67 HRB, Tensile Strength Not Rated, Length Tolerance +/-0.002 in, Width Tolerance +/-0.002 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.