Precision Machine-Ready Blank
Mfr # UB-0304-0625-09-09
Zoro # G415550241
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.625 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-0304-0625-09-09
Zoro #
G415550241
UPC #
847554037034
Country of Origin
United States
Dimensions
Thickness
0.625 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
9 in
Overall Length
9 in
Details
Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,9in-L
Thickness Tolerance
Not Rated
Material Grade
304
Rockwell Hardness
70 HRB
System of Measurement
Inch
Shape
Plate
Brinell Hardness
217 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Fabrication
Hot Rolled
Elongation
40 %
Tensile Strength
75,000 psi
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Yield Strength
30,000 psi
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Description
Stainless Steel Precision Blank, Stainless Steel, 304, Plate, 9 in Overall Length, Length Tolerance +0.125 in/0 in, 9 in Overall Width, Width Tolerance +0.125 in/0 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.