Precision Machine-Ready Blank
Mfr # UB-0316-0500-08-08
Zoro # G415550234
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.5 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-0316-0500-08-08
Zoro #
G415550234
UPC #
847554038499
Country of Origin
United States
Dimensions
Thickness
0.5 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
8 in
Details
Material
Stainless Steel
Thickness Tolerance
Not Rated
Item
StainlessSteelPrecisionBlank,8in-L
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Elongation
40 %
Brinell Hardness
217 BHN
Shape
Plate
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Tensile Strength
75,000 psi
Rockwell Hardness
79 HRB
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Material Grade
316
Yield Strength
30,000 psi
Description
Stainless Steel Precision Blank, Stainless Steel, 316, Plate, 8 in Overall Length, Length Tolerance +0.125 in/0 in, 8 in Overall Width, Width Tolerance +0.125 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.