Precision Machine-Ready Blank
Mfr # UB-0316-0750-02-12
Zoro # G415550920
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.75 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB-0316-0750-02-12
Zoro #
G415550920
UPC #
847554038802
Country of Origin
United States
Dimensions
Thickness
0.75 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
12 in
Details
Material
Stainless Steel
Item
Stainless Steel Precision Blank
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Elongation
40 %
Material Grade
316
Brinell Hardness
217 BHN
Tensile Strength
75,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
Description
Stainless Steel Precision Blank, Stainless Steel, 316, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +0.125 in/0 in, 0.75 in Thickness, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 217 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.