Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0125-02-12

  • Zoro # G716214255


product price: $28.55
/ea

Key Features

Straightness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Temper
T3
Yield Strength
41 ksi
Brinell Hardness
120 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0125-02-12
Zoro #
G716214255
UPC #
847554039250
Country of Origin
United States

Dimensions

Overall Width
2 in
Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in

Details

Straightness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Temper
T3
Yield Strength
41 ksi
Brinell Hardness
120 HBW
Rockwell Hardness
75 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Tensile Strength
57 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Item
Aluminum Precision Blank
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Material
Aluminum
Galvanized
Not Galvanized
Elongation
4 %
Material Grade
2024
System of Measurement
Inch
Flatness Tolerance
Not Rated

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.