Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0125-06-12

  • Zoro # G916214239


product price: $49.45
/ea

Key Features

Elongation
4 %
Straightness Tolerance
Not Rated
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material Grade
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0125-06-12
Zoro #
G916214239
UPC #
847554039281
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.125 in

Details

Elongation
4 %
Straightness Tolerance
Not Rated
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material Grade
2024
Temper
T3
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
57 ksi
Brinell Hardness
120 HBW
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Thickness Tolerance
Not Rated
Rockwell Hardness
75 HRB
Tolerance Rating
Standard
Material
Aluminum
Yield Strength
41 ksi

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.