Precision Machine-Ready Blank
Mfr # UB-2024-0125-08-08
Zoro # G416214302
product price: $45.49
/eaKey Features
Heat Treatment
Tempered
Tensile Strength
57 ksi
Yield Strength
41 ksi
Shape
Sheet
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-0125-08-08
Zoro #
G416214302
UPC #
847554039304
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Length
8 in
Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Thickness
0.125 in
Details
Heat Treatment
Tempered
Tensile Strength
57 ksi
Yield Strength
41 ksi
Shape
Sheet
System of Measurement
Inch
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Elongation
4 %
Material
Aluminum
Item
Aluminum Precision Blank
Temper
T3
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.