Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0125-18-18

  • Zoro # G316214259


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shape
Sheet
Overall Width
18 in
Heat Treatable
Heat Treatable
Temper
T3
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0125-18-18
Zoro #
G316214259
UPC #
847554039335
Country of Origin
United States

Dimensions

Overall Width
18 in
Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Length
18 in
Length Tolerance
+0.063 in/0 in

Details

Shape
Sheet
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Temper
T3
Heat Treatment
Tempered
Tensile Strength
57 ksi
Material Grade
2024
Material
Aluminum
Elongation
4 %
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
41 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.