Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0190-06-06

  • Zoro # G616214300


product price: $38.79
/ea

Key Features

Width Tolerance
+0.063 in/0 in
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
System of Measurement
Inch
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0190-06-06
Zoro #
G616214300
UPC #
847554039373
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Overall Width
6 in
Thickness
0.19 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
System of Measurement
Inch
Heat Treatment
Tempered
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Temper
T3
Elongation
4 %
Heat Treatable
Heat Treatable
Tensile Strength
57 ksi
Shape
Sheet
Yield Strength
41 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.