Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0190-06-24

  • Zoro # G816214261


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.063 in/0 in
Elongation
4 %
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Brinell Hardness
120 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0190-06-24
Zoro #
G816214261
UPC #
847554039397
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Width
6 in
Overall Length
24 in

Details

Elongation
4 %
Brinell Hardness
120 HBW
Rockwell Hardness
75 HRB
Thickness Tolerance
Not Rated
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Temper
T3
Galvanized
Not Galvanized
Heat Treatment
Tempered
Tensile Strength
57 ksi
Straightness Tolerance
Not Rated
Material
Aluminum
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Item
Aluminum Precision Blank
Material Grade
2024
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Yield Strength
41 ksi
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.