Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0190-08-08

  • Zoro # G816214278


product price: $55.85
/ea

Key Features

Length Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Tensile Strength
57 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0190-08-08
Zoro #
G816214278
UPC #
847554039403
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Width Tolerance
+0.063 in/0 in
Overall Width
8 in
Overall Length
8 in

Details

Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Item
Aluminum Precision Blank
Tensile Strength
57 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Yield Strength
41 ksi
Material
Aluminum
Material Grade
2024
Elongation
4 %
Shape
Sheet
Temper
T3

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.