Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0250-04-12

  • Zoro # G616214317


product price: $54.25
/ea

Key Features

Temper
T351
Straightness Tolerance
Not Rated
Length Tolerance
+0.063 in/0 in
Elongation
4 %
Material Grade
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0250-04-12
Zoro #
G616214317
UPC #
847554039465
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
4 in
Thickness
0.25 in
Overall Length
12 in

Details

Temper
T351
Straightness Tolerance
Not Rated
Elongation
4 %
Material Grade
2024
Thickness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
System of Measurement
Inch
Material
Aluminum
Tensile Strength
57 ksi
Heat Treatable
Heat Treatable
Brinell Hardness
120 HBW
Yield Strength
41 ksi
Tolerance Rating
Standard
Rockwell Hardness
75 HRB
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.