Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0250-06-06

  • Zoro # G216214328


product price: $44.39
/ea

Key Features

Thickness
0.25 in
Heat Treatment
Tempered
Overall Width
6 in
Elongation
4 %
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0250-06-06
Zoro #
G216214328
UPC #
847554039472
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Width
6 in
Overall Length
6 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Heat Treatment
Tempered
Elongation
4 %
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Tensile Strength
57 ksi
Heat Treatable
Heat Treatable
Temper
T351
System of Measurement
Inch
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024
Material
Aluminum
Yield Strength
41 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.