Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0250-06-12

  • Zoro # G516214257


product price: $71.69
/ea

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Thickness Tolerance
Not Rated
Heat Treatment
Tempered
Material Grade
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0250-06-12
Zoro #
G516214257
UPC #
847554039489
Country of Origin
United States

Dimensions

Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Thickness
0.25 in

Details

Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Thickness Tolerance
Not Rated
Heat Treatment
Tempered
Material Grade
2024
Elongation
4 %
Material
Aluminum
System of Measurement
Inch
Brinell Hardness
120 HBW
Temper
T351
Flatness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Rockwell Hardness
75 HRB
Item
Aluminum Precision Blank
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Yield Strength
41 ksi
Fabrication
Hot Rolled
Tensile Strength
57 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.