Precision Machine-Ready Blank
Mfr # UB-2024-0250-12-12
Zoro # G316214228
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Overall Width
12 in
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-0250-12-12
Zoro #
G316214228
UPC #
847554039526
Country of Origin
United States
Dimensions
Overall Width
12 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.25 in
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shape
Plate
Yield Strength
41 ksi
Heat Treatment
Tempered
Material Grade
2024
Tensile Strength
57 ksi
Elongation
4 %
Material
Aluminum
Temper
T351
System of Measurement
Inch
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.