Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0250-18-18

  • Zoro # G416214272


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Elongation
4 %
Overall Width
18 in
Yield Strength
41 ksi
Length Tolerance
+0.063 in/0 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0250-18-18
Zoro #
G416214272
UPC #
847554039557
Country of Origin
United States

Dimensions

Overall Width
18 in
Length Tolerance
+0.063 in/0 in
Overall Length
18 in
Width Tolerance
+0.063 in/0 in
Thickness
0.25 in

Details

Elongation
4 %
Yield Strength
41 ksi
Tensile Strength
57 ksi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Plate
Material Grade
2024
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Item
Aluminum Precision Blank
Material
Aluminum
Heat Treatable
Heat Treatable
Temper
T351
Heat Treatment
Tempered

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.