Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0250-24-24

  • Zoro # G116214848


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Thickness
0.25 in
Overall Width
24 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB-2024-0250-24-24
Zoro #
G116214848
UPC #
847554039564
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Width
24 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in

Details

Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material
Aluminum
Shape
Plate
Yield Strength
41 ksi
Item
Aluminum Precision Blank
Elongation
4 %
Temper
T351
Tensile Strength
57 ksi
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.