Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0375-02-12

  • Zoro # G116214855


product price: $45.29
/ea

Key Features

Galvanized
Not Galvanized
Thickness
0.375 in
Tensile Strength
57 ksi
Yield Strength
41 ksi
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0375-02-12
Zoro #
G116214855
UPC #
847554039571
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in

Details

Galvanized
Not Galvanized
Tensile Strength
57 ksi
Yield Strength
41 ksi
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
Not Rated
Brinell Hardness
120 HBW
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Fabrication
Hot Rolled
Material Grade
2024
Tolerance Rating
Standard
Temper
T351
Elongation
4 %
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Item
Aluminum Precision Blank
System of Measurement
Inch
Rockwell Hardness
75 HRB

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.