Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0375-06-12

  • Zoro # G516214905


product price: $94.05
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Elongation
4 %
Thickness Tolerance
Not Rated
Tolerance Rating
Standard
Brinell Hardness
120 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0375-06-12
Zoro #
G516214905
UPC #
847554039601
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.375 in
Overall Width
6 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.