Precision Machine-Ready Blank
Mfr # UB-2024-0500-08-08
Zoro # G116214886
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Temper
T351
Tensile Strength
57 ksi
Overall Length
8 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-0500-08-08
Zoro #
G116214886
UPC #
847554039724
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
8 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Details
Includes Material Certificate
Material Certificate with Lot Number
Temper
T351
Tensile Strength
57 ksi
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Elongation
4 %
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material
Aluminum
Heat Treatment
Tempered
Material Grade
2024
Shape
Plate
System of Measurement
Inch
Yield Strength
41 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.