Precision Machine-Ready Blank
Mfr # UB-2024-0500-12-12
Zoro # G716214859
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Shape
Plate
Overall Length
12 in
System of Measurement
Inch
Thickness
0.5 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-0500-12-12
Zoro #
G716214859
UPC #
847554039731
Country of Origin
United States
Dimensions
Overall Length
12 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Details
Shape
Plate
Item
Aluminum Precision Blank
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material
Aluminum
Elongation
4 %
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
41 ksi
Material Grade
2024
Heat Treatable
Heat Treatable
Temper
T351
Tensile Strength
57 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.