Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-2024-0500-12-24

  • Zoro # G116214831


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Elongation
4 %
Heat Treatable
Heat Treatable
Material Grade
2024
Yield Strength
41 ksi
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0500-12-24
Zoro #
G116214831
UPC #
847554039748
Country of Origin
United States

Dimensions

Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Length
24 in
Width Tolerance
+0.063 in/0 in

Details

Elongation
4 %
Heat Treatable
Heat Treatable
Material Grade
2024
Yield Strength
41 ksi
Temper
T351
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Item
Aluminum Precision Blank
Heat Treatment
Tempered
Material
Aluminum
Tensile Strength
57 ksi
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.