Precision Machine-Ready Blank
Mfr # UB-2024-0625-02-12
Zoro # G316214891
product price: $62.15
/eaKey Features
Yield Strength
41 ksi
Includes Material Certificate
Material Certificate with Lot Number
Elongation
4 %
Overall Length
12 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-0625-02-12
Zoro #
G316214891
UPC #
847554039779
Country of Origin
United States
Dimensions
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Overall Width
2 in
Width Tolerance
+0.063 in/0 in
Thickness
0.625 in
Description
Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.