Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0625-04-12

  • Zoro # G316214914


product price: $100.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Temper
T351
Brinell Hardness
120 HBW
Elongation
4 %
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0625-04-12
Zoro #
G316214914
UPC #
847554039786
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
4 in
Thickness
0.625 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in

Details

System of Measurement
Inch
Temper
T351
Brinell Hardness
120 HBW
Elongation
4 %
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tensile Strength
57 ksi
Material Grade
2024
Flatness Tolerance
Not Rated
Rockwell Hardness
75 HRB
Heat Treatable
Heat Treatable
Thickness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Material
Aluminum
Yield Strength
41 ksi
Item
Aluminum Precision Blank
Tolerance Rating
Standard

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.