Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0625-06-24

  • Zoro # G016214771


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0625-06-24
Zoro #
G016214771
UPC #
847554039816
Country of Origin
United States

Dimensions

Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Fabrication
Hot Rolled
Tensile Strength
57 ksi
Galvanized
Not Galvanized
Material Grade
2024
Straightness Tolerance
Not Rated
Brinell Hardness
120 HBW
System of Measurement
Inch
Rockwell Hardness
75 HRB
Temper
T351
Elongation
4 %
Material
Aluminum
Heat Treatment
Tempered
Flatness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Yield Strength
41 ksi

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.